SPARTEX 17123G PLEASE USE OTHER DOOR > (300X100MM) 1: RIGID PLASTIC
Spartex Mandatory Signs
See technical informationReferences
Product details : SPARTEX 17123G PLEASE USE OTHER DOOR > (300X100MM) 1: RIGID PLASTIC
Organising the direction of large crowds just got similar with this mandatory safety sign. An ideal sign for areas such as school corridors.
Manage the direction of children, employees and members of public with this "Please use other door, arrow right" sign.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Height | 100 mm |
|---|---|
| Width | 300 mm |
- Usually arrives within 14 working days

