SPARTEX 73611M NO BALL GAMES (600X200MM) 7: POLYCARBONATE
Spartex General Information Signs
See technical informationReferences

Product details : SPARTEX 73611M NO BALL GAMES (600X200MM) 7: POLYCARBONATE
Prohibition Signs
Indicates an action or behaviour that must not be committed
Incorporates a red circle with a diagonal line
ISO 7010 symbols (black) and supplementary text (white on red) can be added.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.
Technical specifications
| Model | polycarbonate |
|---|---|
| Length | 600 mm |
| Width | 200 mm |
- Usually arrives within 14 working days
