SPARTEX 54301 BATTERY CHARGING - EASYFIX PROJECTING SIGNS 150X200MM
Spartex General Information Signs
See technical informationReferences
Spartex:UK-54301
Rubix:225A1715
Manufacturer :54301
Product details : SPARTEX 54301 BATTERY CHARGING - EASYFIX PROJECTING SIGNS 150X200MM
Use EasiFIX projecting signs to identify the location of battery charging areas from several view points
Face: 150 x 200mm
Ready to install with drilling guide
Concealed fixings for a neat finish
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 21.49 excl. VAT
/ Each
£ 25.79 incl. VAT
- Usually arrives within 14 working days

