SPARTEX 24557F LQ DIAMOND (ADR 2011) (200X200MM)S/A VINYL


Spartex Hazardous Substances Signs

References
spartex:UK-24557F
rubix:225A4628
manufacturer :24557F
brand logo
brand logo
Technical specifications
Width200 mm
Height200 mm

Product details : SPARTEX 24557F LQ DIAMOND (ADR 2011) (200X200MM)S/A VINYL


Use when shipping limited quantities of dangerous goods by road or water




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width200 mm
Height200 mm
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
  • Usually arrives within 14 working days