SPARTEX 24558F LQ DIAMOND Y - AIR TRANSPORT (ADR 2011) (200X200MM) SE
Spartex Hazardous Substances Signs
See technical informationReferences
Spartex:UK-24558F
Rubix:225A4630
Manufacturer :24558F
Product details : SPARTEX 24558F LQ DIAMOND Y - AIR TRANSPORT (ADR 2011) (200X200MM) SE
Use when shipping limited quantities of dangerous goods by air
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 200 mm |
|---|---|
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
- Usually arrives within 14 working days

