SPARTEX 56267 2WE MULTI CYLINDER STORAGE PLACARD ALU 5 MISCELLANEOUS

Spartex Hazardous Substances Signs

See technical information

References

Spartex:UK-56267
Rubix:225A4716
Manufacturer :56267
brand logo

Product details : SPARTEX 56267 2WE MULTI CYLINDER STORAGE PLACARD ALU 5 MISCELLANEOUS


0.9mm thick aluminium with gloss white powder coating
Suitable for both indoor and external applications
Excellent weathering and UV resistance provides a long-life product

Hazardous substances should be identified and marked accordingly
Stores containing one or more substance of the same code should use this sign when cylinders are used for storing the substances
The number indicates the type of equipment suitable for fire fighting and dispersing of spillages -In this case "2" indicates water fog - in the absence of fog a fine spray must be used
The letters indicate the precautions to be taken: The letter "W" indicates there IS danger of violent reaction or explosion and full protective clothing must be worn and the spillage must be contained to avoid spillages from entering drains or water courses
The letter "E" (the third part of the code) indicates that evacuation of people from the neighbourhood of an accident should be considered




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Fluted Polypropylene: A corrugated twin-walled plastic, ideal for temporary signage. Lightweight, waterproof and strong, 100% recyclable.


PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.


Brass/Aluminium Effect: A 2-Ply 1.5mm rigid PVC laminate with brushed aluminium or brass effect surface. Heat-resistant and robust to withstand the toughest environments


Technical specifications


Attributes
£ 91.95 excl. VAT
/ Each
£ 110.34 incl. VAT
  • Usually arrives within 14 working days