SPARTEX 84208GCAUTION HOT(300X100MM)QUICK-FIX RGDPVC WITH SAV BACKING

Spartex Temperature

See technical information
References
Spartex:UK-84208G
Rubix:225A1293
Manufacturer :84208G
brand logo

Product details : SPARTEX 84208GCAUTION HOT(300X100MM)QUICK-FIX RGDPVC WITH SAV BACKING


Provide warning message about hazardous temperatures




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
  • Usually arrives within 14 working days