SPARTEX 21807E CYCLISTS BEWARE OF PASSING THIS VEHICLE ON THE INSIDE


Spartex Info & Speed Restrictions

References
spartex:UK-21807E
rubix:225A4740
manufacturer :21807E
brand logo
brand logo
Technical specifications
Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 21807E CYCLISTS BEWARE OF PASSING THIS VEHICLE ON THE INSIDE


Vehicle information signs can be displayed to inform other drivers or pedestrians of potential hazards or advise of important information




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelself adhesive vinyl
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days