SPARTEX 21818F LIMITED TO 40MPH (200X200MM) 2: SELF ADHESIVE VINYL
Spartex Info & Speed Restrictions
See technical informationReferences

Product details : SPARTEX 21818F LIMITED TO 40MPH (200X200MM) 2: SELF ADHESIVE VINYL
Vehicle information signs can be displayed to inform other drivers or pedestrians of potential hazards or advise of important information
Speed restriction or limitation signs can be applied to any van, lorry or coach with a speed limiter fitted to them to inform other road users of their restrictions.
Self-adhesive vinyl is easily applied to clean, dry surfaces.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Model | self adhesive vinyl |
|---|---|
| Length | 200 mm |
| Width | 200 mm |
- Usually arrives within 14 working days
