SPARTEX 21827V FATAL FIVE WITH DISTRACTION CAB STICKER (300X150MM) SE
Spartex Info & Speed Restrictions
See technical informationReferences
Spartex:UK-21827V
Rubix:225A4764
Manufacturer :21827V

Product details : SPARTEX 21827V FATAL FIVE WITH DISTRACTION CAB STICKER (300X150MM) SE
Advise staff and passengers of their legal duties relating to driving policies and procedures
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 300 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days
