SPARTEX 27043C UNISEX TOILET SYMBOL (150X150MM)SELF ADHESIVE VINYL

Spartex Information Signs

See technical information

References

Spartex:UK-27043C
Rubix:225A4050
Manufacturer :27043C
brand logo

Technical specifications

Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 27043C UNISEX TOILET SYMBOL (150X150MM)SELF ADHESIVE VINYL


General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelself adhesive vinyl
Length150 mm
Width150 mm
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
  • Usually arrives within 14 working days