SPARTEX 17077V MAN AND LADIES SYMBOL WITH ARROW LEFT(300X150MM)RGD
Spartex Information Signs
See technical informationReferences
Spartex:UK-17077V
Rubix:225A4075
Manufacturer :17077V

Product details : SPARTEX 17077V MAN AND LADIES SYMBOL WITH ARROW LEFT(300X150MM)RGD
General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 300 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
- Usually arrives within 14 working days
