SPARTEX 17668Q NO REVERSING WITHOUT A BANKSMAN (600X450MM) R/PLASTIC


Informational sign Spartex

References
spartex:UK-17668Q
rubix:225A5263
manufacturer :17668Q
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 17668Q NO REVERSING WITHOUT A BANKSMAN (600X450MM) R/PLASTIC


Car park and site traffic signs designed to improve safety and inform drivers and pedestrians of required actions or potential dangers




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
ModelRigid Plastic
Length600 mm
Width450 mm
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
  • Usually arrives within 14 working days