SPARTEX 27119K ZERO TOLERANCE POLICY - SEXUAL HARASSMENT, AGGRESSION,
Spartex Information Signs
See technical informationReferences
Spartex:UK-27119K
Rubix:225A4199
Manufacturer :27119K

Product details : SPARTEX 27119K ZERO TOLERANCE POLICY - SEXUAL HARASSMENT, AGGRESSION,
Range of signs to highlight a zero tolerance policy allowing companies to promote their stance towards equality, diversity and inclusion within the workplace – ensuring all stakeholders are clear on company policy.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
- Usually arrives within 14 working days
