SPARTEX 17075K PLEASE DO NOT PARK IN FRONT OF THESE GATES (400X300MM)
Spartex Information Signs
See technical informationReferences
Spartex:UK-17075K
Rubix:225A4290
Manufacturer :17075K

Product details : SPARTEX 17075K PLEASE DO NOT PARK IN FRONT OF THESE GATES (400X300MM)
General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions. Also useful for Notice and advisory messages
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days
