SPARTEX 13401M DO NOT USE UNLESS GUARDS ARE IN POSITION(600X200MM)

Spartex Machinery Signs

See technical information

References

Spartex:UK-13401M
Rubix:225A0601
Manufacturer :13401M
brand logo

Product details : SPARTEX 13401M DO NOT USE UNLESS GUARDS ARE IN POSITION(600X200MM)


Prohibition Signs
Prohibit the use or misuse of machinery within the workplace




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height200 mm
Width600 mm
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
  • Usually arrives within 14 working days