SPARTEX 26243A DO NOT START THIS EQUIPMENT WHEN LOCKED OUT (100X75MM)
Spartex Machinery Signs
See technical informationReferences
Spartex:UK-26243A
Rubix:225A0734
Manufacturer :26243A
Product details : SPARTEX 26243A DO NOT START THIS EQUIPMENT WHEN LOCKED OUT (100X75MM)
Lock Out Tag Out (LOTO) Signs to advise employees of potential dangers of using machinery
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 75 mm |
|---|---|
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Usually arrives within 14 working days

