SPARTEX 27009L LADIES (WITH SYMBOL) (450X150MM) SA VINYL

Spartex Toilet Signs

See technical information

References

Spartex:UK-27009L
Rubix:225A4031
Manufacturer :27009L
brand logo

Technical specifications

Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 27009L LADIES (WITH SYMBOL) (450X150MM) SA VINYL


General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions. Also useful for Notice and advisory messages




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Modelself adhesive vinyl
Length450 mm
Width150 mm
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
  • Usually arrives within 14 working days