SPARTEX 25437F SEATBELTS MUST BE WORN(EXTERNAL)(200X200MM)SA VINYL
Spartex Mandatory Signs
See technical informationReferences
Spartex:UK-25437F
Rubix:225A4264
Manufacturer :25437F
Product details : SPARTEX 25437F SEATBELTS MUST BE WORN(EXTERNAL)(200X200MM)SA VINYL
Enables coach and bus operators to inform passengers of the requirements of Motor Vehicles (Wearing of Seat Belts) (Amendment) Regulations
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 200 mm |
|---|---|
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
- Usually arrives within 14 working days

