SPARTEX 15432K ALL DRIVERS & VISITORS MUST REPORT TO (SPACE TO INSERT
Spartex Mandatory Signs
See technical informationReferences
Spartex:UK-15432K
Rubix:225A5119
Manufacturer :15432K
Product details : SPARTEX 15432K ALL DRIVERS & VISITORS MUST REPORT TO (SPACE TO INSERT
Ensure drivers and visitors know who to report to when visiting your site with this sign
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days

