Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
SPARTEX 15239H EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (300X250M
SPARTEX 15239H EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (300X250M
Spartex Multi-Lingual Signs
References
spartex:
UK-15239H
rubix:
225A3794
manufacturer :
15239H
Technical specifications
Width
300
mm
Height
250
mm
Product details
Technical specifications
Product details : SPARTEX 15239H EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (300X250M
Ear protection must be worn (English/polish)
Technical specifications
Attributes
Width
300
mm
Height
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.35
excl. VAT
/
Each
£
17.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 81713H CCTV IMAGES BEING MONITORED FOR THE PURPOSE OF CRIME (
SPARTEX 51702 THESE PREMISES ARE ALARMED - 75X100MM SAV ON FACE
SPARTEX 24324E WARNING ARC FLASH AND SHOCK HAZARD DO NOT OPEN WITHOUT
SPARTEX 14246G CAUTION OVERHEAD HAZARD (300X100MM) 1: RIGID PLASTIC
SPARTEX 56388 SITE SAFETY BOARD5: MISCELLANEOUS
SPARTEX 58731 EAR PROTECTION MUST BE WORN FLOOR GRAPHIC 400X600MM
SPARTEX 24259G DANGER ASBESTOS (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 14268G DANGER HAZARDOUS SUBSTANCES WEAR PPE(300X100MM)RGD
SPARTEX 24462K DANGER RADIATION RISK (400X300MM)S/A VINYL
SPARTEX 24229K CAUTION SLIPPERY WHEN WET (400X300MM)S/A VINYL
SPARTEX 26218G DANGER KEEP CLEAR (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 15002K EYE PROTECTION PROVIDED FOR YOUR SAFETY AND MUST BE WO
SPARTEX 55046 PPE DISPENSER - OVERSHOES MUST BE WORN 5 MISCELLANEOUS
SPARTEX 14286A CAUTION HOT RAIL (100X75MM) 1: RIGID PLASTIC
SPARTEX 24549G DANGER CARBON DIOXIDE2: SELF ADHESIVE VINYL