SPARTEX 51702 THESE PREMISES ARE ALARMED - 75X100MM SAV ON FACE


Spartex Security Signs

References
spartex:UK-51702
rubix:225A1507
manufacturer :51702
brand logo
brand logo

Product details : SPARTEX 51702 THESE PREMISES ARE ALARMED - 75X100MM SAV ON FACE


Advise visitors of security measures in place and of possible consequences if ignored




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Face Adhesive Window Sticker Window labels have adhesive on the front, allowing them to be applied to the inside of the window and viewed from outside.

Technical specifications


Attributes
No attributes to display for this product
£ 6.13 excl. VAT
/ Each
£ 7.36 incl. VAT
  • Usually arrives within 14 working days