SPARTEX 16502M WARNING COMPRESSED AIR (600X200MM) 1: RIGID PLASTIC

Spartex Multi-Purpose Signs

See technical information

References

Spartex:UK-16502M
Rubix:225A1262
Manufacturer :16502M
brand logo

Product details : SPARTEX 16502M WARNING COMPRESSED AIR (600X200MM) 1: RIGID PLASTIC


Hazard signs are displayed to advise and forewarn of potential dangers.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height200 mm
Width600 mm
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
  • Usually arrives within 14 working days