SPARTEX 24132X CAUTION GLASS DOOR (200X100MM) 2: SELF ADHESIVE VINYL


Spartex Warning Signs

References
spartex:UK-24132X
rubix:225A2424
manufacturer :24132X
brand logo
brand logo
Technical specifications
Width200 mm
Height100 mm

Product details : SPARTEX 24132X CAUTION GLASS DOOR (200X100MM) 2: SELF ADHESIVE VINYL


Hazard signs are displayed to advise and forewarn of potential dangers.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.




Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width200 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
  • Usually arrives within 14 working days