SPARTEX 16691G WARNING PEOPLE AT WORK DO NOT TOUCH (300X100MM) RGD


Spartex Multi-Purpose Signs

References
spartex:UK-16691G
rubix:225A3167
manufacturer :16691G
brand logo
brand logo
Technical specifications
Width300 mm
Height100 mm

Product details : SPARTEX 16691G WARNING PEOPLE AT WORK DO NOT TOUCH (300X100MM) RGD


This warning sign highlights that machinery should not be touched due to the fact that people are working on the machinery and may be injured




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width300 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days