SPARTEX 16401P HARD HATS MUST BE WORN ON THIS SITE AT ALL TIMES (600X
Hard hats must
See technical informationReferences
Spartex:UK-16401P
Rubix:225A2703
Manufacturer :16401P
Product details : SPARTEX 16401P HARD HATS MUST BE WORN ON THIS SITE AT ALL TIMES (600X
Mandatory site requirements relating to PPE that must be worn
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.
Technical specifications
Attributes
| Height | 400 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- Usually arrives within 14 working days

