SPARTEX 16229P YOU ARE NOW ENTERINGA DESIGNATED AREA(600X400MM)RGD
Spartex Multi-Purpose Signs
See technical informationReferences
Spartex:UK-16229P
Rubix:225A5272
Manufacturer :16229P
Product details : SPARTEX 16229P YOU ARE NOW ENTERINGA DESIGNATED AREA(600X400MM)RGD
Mandatory site requirements relating to PPE that must be worn
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.
Technical specifications
Attributes
| Height | 400 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- Usually arrives within 14 working days

