TESA 04089 SOLVENT 28 PP 100MX50MM CHAMOIS

tesa® 4089 General Purpose Carton Sealing Tape

See technical informationSee documents

References

Tesa:04089-00217-06
Rubix:240A6871
EAN:4005800204654
brand logo

Technical specifications

Width50 mm
Length100 m
Colourbrown
See all Specifications

Documents

Product details : TESA 04089 SOLVENT 28 PP 100MX50MM CHAMOIS


The universal polypropylene-based packaging tape tesa® 4089 is the ideal sealing solution for lightweight cartons of up to approximately 20 kg. Whether used with a manual or automatic dispenser, tesa® 4089 is easy to unroll and apply. It has a high elasticity with an elongation at break of 150%; therefore it is extremely tear-proof. Due to its natural rubber adhesive, the tape adheres strongly to polar and non-polar surfaces, and has a high tack to various surfaces, from paper and wood to plastic and foil. tesa® 4089 packaging tape has a total thickness of 46 µm and consists of a PP-backing with a thickness of 28µm, in combination with a natural rubber adhesive, a primer, and a release coat.
tesa® 4089 General Purpose Carton Sealing Tape / Ideal for Sealing and Packaging / Premium Quality Natural Rubber Adhesive / High Tack/ Short Dwell Time

Strengths

* Its adhesive properties are optimal in moderate temperatures from -30°C to 100°C, making it ideal for indoor applications.
* The polypropylene backing is lightweight.
* It has a high tack and a short dwell time, is easy to unroll, and can be used conveniently with a hand-held dispenser or an industrial machine.

Applications

*Multi-purpose carton sealing and packaging tape*Excellent adhesive properties on multiple surfaces polar and non-polar *Easy to unwind manually and automatically *High tack and short dwell time

Technical specifications


Attributes
Logistic Weight25923,06 g
Width50 mm
Length100 m
Colourbrown
Materialpp/natural rubber
£ 3.27 excl. VAT
/ Each
£ 3.92 incl. VAT
  • Usually arrives within 14 working days

Width

Length

Colour

Material