• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,262)
  • Fasteners(14,496)
  • Clamps & Knobs(392)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Adhesive tapes(1,262)
See Adhesive tapes and protective films
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Adhesive tapes and protective films
  4. Adhesive tapes
  5. Packaging adhesive
  6. Packaging adhesive
  7. SPARTEX 1000075066 POLYPROP BUFF TAPE 48MM X 66M ACRYLIC

SPARTEX 1000075066 POLYPROP BUFF TAPE 48MM X 66M ACRYLIC

Spartex Packaging Tape

See technical information

References

Spartex:UK-1000075066
Rubix:224A6162
Manufacturer :1000075066
brand logo
brand logo

Product details : SPARTEX 1000075066 POLYPROP BUFF TAPE 48MM X 66M ACRYLIC


An economy packaging tape

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SPARTEX 1003005066 VINYL CLEAR TAPE 50MM X 66M SOLVENTTESA 04124 PVC SINGLE SIDED CST 65 MICRON 66MX38MM TRANSPARENTTESA 60418 RECYCLED PET CST WITH HOTMELT RUBBER 132MX50MM CHAMOISTESA 60404 PVC TAPE HIGH ADHESION SPECIALTY COLORED 66MX25MM REDTESA 04124 PVC SINGLE SIDED CST 65 MICRON 66MX50MM CHAMOIS3M 895919 SCOTCH BI-DIRECTIONAL FILAMENT TAPE TRANS 19MMX50M 0.15MMTESA 04204 BOPP BAG SEALING TAPE SPECIALTY 66MX12MM WHITETESA 04024 BOPP CST SILENT UNWINDING 50 MICRON 100MX50MM CHAMOIS3M 375E75 SCOTCH HIGH PERFORMANCE BOX SEALING TAPE BROWN 75MMX66MTESA 04713 PAPER PACKAGING TAPE STANDARD 50MX50MM WHITETESA 04120 PVC SINGLE SIDED CST 49 MICRON 66MX25MM TRANSPARENTTESA 64044 BOPP CST SILENT UNWINDING 66MX50MM TRANSPARENTTESA 04195 BOPP CST SILENT UNWINDING 60 MICRON 66MX50MM CHAMOISTESA 04713 PAPER PACKAGING TAPE STANDARD 50MX50MM CHAMOISTESA 60404 PVC TAPE HIGH ADHESION SPECIALTY COLORED 66MX50MM RED
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap