Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 1003005066 VINYL CLEAR TAPE 50MM X 66M SOLVENT
SPARTEX 1003005066 VINYL CLEAR TAPE 50MM X 66M SOLVENT
Spartex Packaging Tape
References
spartex:
UK-1003005066
rubix:
224A6169
manufacturer :
1003005066
Product details
Technical specifications
Product details : SPARTEX 1003005066 VINYL CLEAR TAPE 50MM X 66M SOLVENT
The premium of adhesive packaging tapes. This reliable parcel tape will hold your parcels together until they reach their destination, for safe sealing of medium-heavy parcels and packages excellent adhesive on corrugated and flat board unbeatable.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.54
excl. VAT
/
Each
£
9.05
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TESA 60404 66M 38MM GREEN 60404-00045-00
TESA 04713-00005-00 TAPE
SCOTCH UNIVERSAL FILAMENT TAPE 8959 CLEAR 75MMX50M 0.15MM
TESA 4120 66M 12MM TRANSPARENT 04120-00193-00
TESA 60404-00001-00 PVC RED TAPE 25MMX66M
TESA 4124 66M 50MM WHITE 04124-00051-00
SPARTEX 1003002566 VINYL CLEAR TAPE 25MM X 66M
TESA 04089-00262-06 TAPE
TESA 60404 66M 25MM GREEN 60404-00044-00
TESA 4100 66M 75MM TRANSPARENT 04100-00009-00
TESA 60404 66M 12MM RED 60404-00008-00
TESA 4100 1000M 50MM BROWN 04100-00076-00
TESA 04089-00217-06 TAPE
TESA CLEAR PACKAGING TAPE 4089CLR66MX48MM
TESA 4124 66M 75MM BROWN 04124-00099-00