TESA 04195-00001-04 TAPE


tesa® 4195 High-performance Carton Sealing Tape

References
tesa:04195-00001-04
rubix:240A6883
ean:4042448429827
brand logo
brand logo
Technical specifications
Width50 mm
Length66 m
See all Specifications

Product details : TESA 04195-00001-04 TAPE


tesa® 4195 is a performance packaging and sealing tape, offering secure sealing and holding ability of medium-weight cartons. The packing tape is convenient in handling, as it can be used both with an automatic dispenser or manually, and unwinds smoothly with very low noise. The disposal of the sealing tape is environmentally friendly and will not disturb the cardboard recycling process. tesa® 4195 tape is comprised of a polypropylene backing and an acrylate adhesive. The backing makes the tape lightweight, the special acrylate adhesive mass has a high tack and good adhesion, ensuring a fast and secure seal of the cartons. The tape’s resistance against temperature ensures good durability during extended periods of storage.
tesa® 4195 High-performance Carton Sealing Tape (Havana, Transparent) / High Tack / Manual and Automatic Application / Low Noise Unwinding / Excellent Adhesion / Environmentally Friendly

Strengths

* It offers a low noise unwinding
* It has a very good ageing and high temperature resistance for long storage times
* It can be used on all common hand dispensers and machines
* It can withstand comparably high storage temperature

Applications

*tesa® 4195 is a performance packaging and carton sealing tape for medium-weight cartons *The packaging tape can be used both manually and with machinery *The tape features low unwinding noise, making it convenient to use in factories or other work areas *There is a printable version of the tape available

Technical specifications


Attributes
Width50 mm
Length66 m
Materialacrylic
ColourOther
Show UNSPSC/ECL@SS
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
  • Usually arrives within 14 working days