TESA 4100 1000M 50MM BROWN 04100-00076-00


tesa® 4100 General Purpose Carton Sealing Tape

References
tesa:4100 1000M 50MM BROWN
rubix:269A3338
manufacturer :04100-00076-00
ean:4005800101311
brand logo
brand logo
Technical specifications
Width50 mm
Length1000 m
See all Specifications

Product details : TESA 4100 1000M 50MM BROWN 04100-00076-00


tesa® 4100 is based on a polyvinylchloride backing and is coated with a natural rubber adhesive.
Its easy unwinding feature makes tesa® 4100 ideal to use with automatic sealing equipment; however, manual application is also possible. The process of cardboard waste recycling will be not disrupted, as confirmed by leading recycling companies and paper mills. tesa® 4100 is easily printable and is available in white, havana, and transparent.

Strengths

* Due to its embossed film texture, smooth unwinding is guaranteed.
* The embossed surface prevents reflection during bar code reading; this makes the product perfectly suited for label protection.

Applications

- tesa® 4100 is used for manual and automatic sealing of cartons of medium-range weight
- The tape is easy and quiet to unwind and to apply
- The embossed tape surface is ideal for label protection

Technical specifications


Attributes
Width50 mm
Length1000 m
MaterialPVC film
ColourBrown
Show UNSPSC/ECL@SS
£ 54.32 excl. VAT
/ Each
£ 65.18 incl. VAT
  • Usually arrives within 14 working days