SCOTCH UNIVERSAL FILAMENT TAPE 8959 CLEAR 75MMX50M 0.15MM


Scotch® Cross Weave Filament Tape 8959 Translucent 75 mm x 50 m

References
3m:895975
rubix:395A4678
manufacturer :7000095322
brand logo
brand logo
Technical specifications
Width75 mm
Length50 m
See all Specifications

Product details : SCOTCH UNIVERSAL FILAMENT TAPE 8959 CLEAR 75MMX50M 0.15MM


Extra security - with filaments down the length and across the width, tape is difficult to hand-tear in any direction.
Fiberglass filaments run in bi-directional pattern, providing high tensile strength across the width and length of the tape.
Ideal strength for heavy-weight packages and overseas/export packing and shipping.
Aggressive adhesive sticks to fiberboard and other substrates.
Able to withstand rough shipping and handling conditions
Scotch® Bi-Directional Filament Tape 8959 is a tough box-sealing tape with exceptional adhesion that also resists nicks, abrasions, moisture, scuffing, and center seam splitting in both longitudinal and horizontal directions.

Applications

Scotch® Bi-Directional Filament Tape 8959 is a tough box-sealing tape with exceptional adhesion that also resists nicks, abrasions, moisture, scuffing, and center seam splitting in both longitudinal and horizontal directions.

Technical specifications


Attributes
Packaged dimensions (D x W x H)166x273x406 mm
Package weight7299 g
Width75 mm
Length50 m
ColourColourless
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ Each
£ 15.36 incl. VAT
  • Usually arrives within 14 working days