SPARTEX 13671M NO WIRELESS ELECTRONIC OR RECORDING DEVICES (600X200MM
Spartex Phones & Electronics Signs
See technical informationReferences
Spartex:UK-13671M
Rubix:225A0947
Manufacturer :13671M

Product details : SPARTEX 13671M NO WIRELESS ELECTRONIC OR RECORDING DEVICES (600X200MM
Advise staff, visitors or schoolchildren of policies relating to electronic devices and restriction of use in dedicated areas or buildings.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 600 mm |
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
- Usually arrives within 14 working days
