SPARTEX 15470Q NO MOBILE PHONE ZONE GREET YOUR CHILD WITH A SMILE (6
Spartex Phones & Electronics Signs
See technical informationReferences
Spartex:UK-15470Q
Rubix:225A4239
Manufacturer :15470Q

Product details : SPARTEX 15470Q NO MOBILE PHONE ZONE GREET YOUR CHILD WITH A SMILE (6
Advise parents and schoolchildren of policies relating to electronic devices and restriction of use in dedicated areas or buildings
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 600 mm |
| Width | 450 mm |
Show UNSPSC/ECL@SS
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
- Usually arrives within 14 working days
