Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
BEAVERSWOOD L FLOOR SIGNAL 200X200MM PACK OF 10
BEAVERSWOOD L FLOOR SIGNAL 200X200MM PACK OF 10
Beaverswood L Floor Signal
References
beaverswood supply company:
FS/L
rubix:
1285055
Technical sheet / Technical file
Product details
Technical specifications
Product details : BEAVERSWOOD L FLOOR SIGNAL 200X200MM PACK OF 10
Signals have a permanent adhesive. Capable of withstanding everyday traffic of a fully operational warehouse
Strengths
Capable of withstanding everyday traffic of a fully operational warehouse
Tough PVC with an aggressive adhesive
6 colours & 6 shape options
Applications
To highlight pallet positions, walkways and fork truck routes
Technical specifications
Attributes
Length
200
mm
Width
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.25
excl. VAT
/
Each
£
27.90
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 22011M EXIT - LEFT (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 21404E FIRE ACTION - CARAVAN (200X150MM)S/A VINYL
SPARTEX 11601F STAIRCASE & EXIT TO KEPT CLEAR OF GOODS ETC (200X200MM
BEAVERSWOOD F3 0-9 LABELS 14X19MM PACK OF 10
SPARTEX 59539 FIRE ACTION MANUAL DIAL WITH LIFT - BRASS
SPARTEX 11402H FIRE ACTION WITH LIFT (300X250MM) 1: RIGID PLASTIC
SPARTEX 23003M NO SMOKING (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 52139 FIRE EXIT ARROW DOWN SINGLE SIDED 1200X400MM 5MM RIGID
SPARTEX 56551 HEDGE CUTTING FOLD UP SUPPLEMENTARY TEXT
SPARTEX 57628 PEDESTRIANS ARROW LEFT/RIGHT FOLD UP 600X450MM SIGN
SPARTEX 52138 FIRE EXIT RIGHT SINGLE SIDED 1200X400MM 5MM RIGID
SPARTEX 21408E FIRE ACTION AUTO DIAL WITH LIFT (200X150MM) SA VINYL
SPARTEX 57732 DISABLED BADGE HOLDERS CLASS R2 PERMANENT 320X250MM (3M
SPARTEX 11605F FIRE ESCAPE KEEP CLEAR (200X200MM) 1: RIGID PLASTIC
SPARTEX 21610U FIRE DOOR KEEP SHUT (100X100MM) 2 SELF ADHESIVE VINYL