SPARTEX 58774 TAMTORQUE CLIPS 100-130MM5: MISCELLANEOUS

Spartex Poles, clips and frames

See technical information

References

Spartex:UK-58774
Rubix:225A5115
Manufacturer :58774
brand logo

Technical specifications

Typespartex 58774 tamtorque clips 100-130mm5: miscellaneous

Product details : SPARTEX 58774 TAMTORQUE CLIPS 100-130MM5: MISCELLANEOUS


Tamtorque sign fixing clamps have been designed for clamping signs of all types to round, square, hexagonal or any unusual shaped post, giving a quick and reliable fix every time. Removes the need to cut the band to size. They do not therefore have sharp edges which can snag or cut and, unlike other banding systems, can be easily reused or readjusted. Tamtorque sign fixing clamps are manufactured from high strength stainless steel and have a hardened tamper resistant screw with a unique recessed seven sided socket. This means that they can only be tightened or released with a special Tamtorque driver An auto locking safety buckle ensures the free end of the band is both safe and tidy.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Fluted Polypropylene: A corrugated twin-walled plastic, ideal for temporary signage. Lightweight, waterproof and strong, 100% recyclable.


PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.


Brass/Aluminium Effect: A 2-Ply 1.5mm rigid PVC laminate with brushed aluminium or brass effect surface. Heat-resistant and robust to withstand the toughest environments


Technical specifications


Attributes
Typespartex 58774 tamtorque clips 100-130mm5: miscellaneous
£ 12.76 excl. VAT
/ Each
£ 15.31 incl. VAT
  • Usually arrives within 14 working days