SPARTEX 58682 STAINLESS STEEL 76MM ANTI-ROTATIONAL CLIP

Spartex Fixings

See technical information

References

Spartex:UK-58682
Rubix:225A5482
Manufacturer :58682
brand logo

Technical specifications

Typespartex 58682 stainless steel 76mm anti-rotational clip

Product details : SPARTEX 58682 STAINLESS STEEL 76MM ANTI-ROTATIONAL CLIP


Supplied complete with 1 No. M8 bolt assembly.

Fast, simple sign installations are achieved by inserting the ?foot? into the sign channel, and twisting the clip through 90?. The other end of the clip is then secured by the bolt

. Raised pips on the inner face of these one-piece clips help prevent sign rotation.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Fluted Polypropylene: A corrugated twin-walled plastic, ideal for temporary signage. Lightweight, waterproof and strong, 100% recyclable.


PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.


Brass/Aluminium Effect: A 2-Ply 1.5mm rigid PVC laminate with brushed aluminium or brass effect surface. Heat-resistant and robust to withstand the toughest environments


Technical specifications


Attributes
Typespartex 58682 stainless steel 76mm anti-rotational clip
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
  • In stock: Next day delivery