SPARTEX 25221G APPROVED PERSONAL PROTECTIVE EQUIPMENT MUST BE WORN AT

Spartex PPE Signs

See technical information

References

Spartex:UK-25221G
Rubix:225A2837
Manufacturer :25221G
brand logo

Product details : SPARTEX 25221G APPROVED PERSONAL PROTECTIVE EQUIPMENT MUST BE WORN AT


Mandatory Signs
Inform employees and visitors what PPE is required to be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
  • Usually arrives within 14 working days