SPARTEX 27105H POLITE NOTICE PLEASE KEEP QUIET WHEN LEAVING (300X250
Polite notice please keep quiet when leaving
See technical informationReferences
Spartex:UK-27105H
Rubix:225A4206
Manufacturer :27105H

Product details : SPARTEX 27105H POLITE NOTICE PLEASE KEEP QUIET WHEN LEAVING (300X250
Advise visitors or residents to bars or hotels of the rules and regulations of the premises.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 300 mm |
| Width | 250 mm |
Show UNSPSC/ECL@SS
£ 6.69 excl. VAT
/ Each
£ 8.03 incl. VAT
- Usually arrives within 14 working days
