SPARTEX 16682M DANGER RISK OF FALLING FALL PROTECTION MUST BE WORN (6
Spartex PPE Signs
See technical informationReferences
Spartex:UK-16682M
Rubix:225A3263
Manufacturer :16682M
Product details : SPARTEX 16682M DANGER RISK OF FALLING FALL PROTECTION MUST BE WORN (6
Hazard signs are displayed to advise and forewarn of potential dangers. This multi-message sign advises that there is a risk of falling and that fall protection such as a harness must be worn in the area.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 200 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
- Usually arrives within 14 working days

