SPARTEX 14530G DANGER SILICA DUST APPROVED RESPIRATOR MUST BE WORN (3

Spartex PPE Signs

See technical information

References

Spartex:UK-14530G
Rubix:225A3284
Manufacturer :14530G
brand logo

Product details : SPARTEX 14530G DANGER SILICA DUST APPROVED RESPIRATOR MUST BE WORN (3


Multi-message signs provide multiple safety messages on one sign. This sign warns of the hazard and mandatory/prohibition action to be taken




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days