SPARTEX 13614K NO DIVING (400X300MM) 1: RIGID PLASTIC
Spartex Water Safety Signs
See technical informationReferences
Spartex:UK-13614K
Rubix:225A0886
Manufacturer :13614K
Product details : SPARTEX 13614K NO DIVING (400X300MM) 1: RIGID PLASTIC
Designed to the specifications of ISO 20712 - 2008 Water Safety Signs
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days

