SPARTEX 13601G NO TIPPING OR DUMPING (300X100MM) 1: RIGID PLASTIC

Spartex Recycling & Rubbish

See technical information

References

Spartex:UK-13601G
Rubix:225A0818
Manufacturer :13601G
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 13601G NO TIPPING OR DUMPING (300X100MM) 1: RIGID PLASTIC


Prohibition Signs
Indicates an action or behaviour that must not be committed
Incorporates a red circle with a diagonal line
ISO 7010 symbols (black) and supplementary text (white on red) can be added.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
Modelrigid plastic
Length300 mm
Width100 mm
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days