SPARTEX 16657M WRAP RECYCLINGSIGN - HARDCORE & RUBBLE(600X200MM)RGD

Spartex Recycling & Rubbish

See technical information
References
Spartex:UK-16657M
Rubix:225A3928
Manufacturer :16657M
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 16657M WRAP RECYCLINGSIGN - HARDCORE & RUBBLE(600X200MM)RGD


An extensive range of recycling signage to ensure your workplace clearly identifies bins and areas dedicated to your recycling programme. All signs are WRAP compliant (Waste & Resources Action Programme).




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length600 mm
Width200 mm
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
  • Usually arrives within 14 working days