SPARTEX 16675H MIXED GLASS BOTTLES & JARS - WRAP RECYCLE HERE SIGN (3
Spartex Recycling & Rubbish
See technical informationReferences
Spartex:UK-16675H
Rubix:225A3950
Manufacturer :16675H

Product details : SPARTEX 16675H MIXED GLASS BOTTLES & JARS - WRAP RECYCLE HERE SIGN (3
An extensive range of recycling signage to ensure your workplace clearly identifies bins and areas dedicated to your recycling programme. All signs are WRAP compliant (Waste & Resources Action Programme).
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 300 mm |
| Width | 250 mm |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Usually arrives within 14 working days
