SPARTEX 71720G WARNING BARBED WIRE (300X100MM) 7: POLYCARBONATE

Spartex Security Signs

See technical information

References

Spartex:UK-71720G
Rubix:225A1534
Manufacturer :71720G
brand logo

Product details : SPARTEX 71720G WARNING BARBED WIRE (300X100MM) 7: POLYCARBONATE


Advise visitors of security measures in place and of possible consequences if ignored




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.

Technical specifications


Attributes
Height100 mm
Width300 mm
£ 11.52 excl. VAT
/ Each
£ 13.82 incl. VAT
  • Usually arrives within 14 working days