SPARTEX 16676Q BOTTLES - WRAP RECYCLE HERE SIGN (600X450MM) RGD

Spartex Recycling & Rubbish

See technical information
References
Spartex:UK-16676Q
Rubix:225A3954
Manufacturer :16676Q
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 16676Q BOTTLES - WRAP RECYCLE HERE SIGN (600X450MM) RGD


An extensive range of recycling signage to ensure your workplace clearly identifies bins and areas dedicated to your recycling programme. All signs are WRAP compliant (Waste & Resources Action Programme).




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length600 mm
Width450 mm
Show UNSPSC/ECL@SS
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
  • Usually arrives within 14 working days