SPARTEX 11743Q NO FLY TIPPING OFFENDERS WILL BE PROSECUTED (600X450MM

Spartex Road Signs

See technical information

References

Spartex:UK-11743Q
Rubix:225A0759
Manufacturer :11743Q
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 11743Q NO FLY TIPPING OFFENDERS WILL BE PROSECUTED (600X450MM


Advise visitors of security measures in place and of possible consequences if ignored

No Fly Tipping Fly Tipping Is An Offence Under the Environmental Protection Act (1990) Offenders May Face Up to a ?50,000 Fine and/or a Prison Sentence




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
Modelrigid plastic
Length600 mm
Width450 mm
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
  • Usually arrives within 14 working days