• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(136)
  • Environment(787)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Sign
SPARTEX 57792 PEDESTRIANS IN ROAD AHEAD CLASS R2 600MM

SPARTEX 57792 PEDESTRIANS IN ROAD AHEAD CLASS R2 600MM

Spartex Road Signs

See technical information
References
Spartex:UK-57792
Rubix:225A4927
Manufacturer :57792
brand logo
brand logo

Product details : SPARTEX 57792 PEDESTRIANS IN ROAD AHEAD CLASS R2 600MM


Pedestrians in road ahead class R2 600mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 141.26 excl. VAT
/ Each
£ 169.51 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 15429M SWITCH OFF ALL MOBILE PHONES (600X200MM) R/PLASTICSPARTEX 55942 6S SORT ACTIONS INFORMATION POSTER 400X600 RGD PLASTICSPARTEX 42057X FINAL EXIT LEFT (200X100MM) PHOTOESCENT S/A VINYLSPARTEX 16250P EAR PROTECTION ZONE NO ENTRY WITHOUT (6SPARTEX 17683M REVERSE PARKING ONLY (600X200MM) 1: RIGID PLASTICSPARTEX 62054Q ASSEMBLY POINT (600X450MM) 6: ALUMINIUMSPARTEX 55731 SITE OFFICE, ARROW RIGHT SAVER SIGN 400X400SPARTEX 23006K NO SMOKING OR NAKED LIGHTS (400X300MM) SA VINYLSPARTEX 85201E PROTECTIVE FOOTWEAR MUST BE WORN (200X150MM) QUICK-FIXSPARTEX 16459M WARNING BEWARE OF MOVING VEHICLES (600X200MM) RGDSPARTEX 11076E FIRE DOOR KEEP CLOSED WHEN NOT IN USE(200X150MM)RGDSPARTEX 22036J EXIT - RIGHT SYMBOL (400X200MM) 2 SELF ADHESIVE VINYLSPARTEX 59950 FLOW MARKER PK OF 5 SULPHURIC ACID5: MISCELLANEOUSSPARTEX 15620M YOU ARE ENTERING FOOD PRODUCTION AREA WASH YOUR HANDSSPARTEX 22085H EMERGENCY EVACUATION LIFT (300X250MM)S/A VINYL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap